Shop All Trailer Hitches
Curt
Lunette Eye, 15000 lb., 2-1/2" I.D.
Mfr # 48520
Zoro # G8666819
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lunette Eye
- For Use With Vehicle
- Color Black
- Size (In.) 2-1/2" I.D
- Material Steel
Product Information
- Brand Curt
- MFR # 48520
- Zoro # G8666819
- UPC # 612314500529
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" I.D |
Ring Outside Diameter | 2 1/2 in |
Overall Length | 9 1/2 in |
Ring Inside Diameter | 2 1/2 in |
Details
Type | Lunette Eye |
For Use With | Vehicle |
Item | Lunette Ring |
Color | Black |
Material | Steel |
Includes | Castle Nut |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Single Stud Eliminates Need for a Swivel-Type Pintle Hook |
Finish | Powder Coated |
Gross Towing Weight Capacity | 20,000 lb |
Number of Mounting Holes | 0 |
Mounting Bracket Included | No |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Description
Lunette Ring, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 2 1/2 in, Mounting Bracket Included No, Number of Mounting Holes 0, Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Material Steel, Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Single Stud Eliminates Need for a Swivel-Type Pintle Hook, Includes Castle Nut, Resistance Properties Rust-Resistant, Scratch-Resistant, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Race, LM48510 (LM48510)
- AFTERMARKET 7 Pin Socket Metal (A-VLC2105-AI)
- GROTE Combination Marker/Side Turn Lamp (53062)
- WALKER EXHAUST EXHAUST TAIL PIPE (42448)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Class 1 Trailer Hitch 114 Ball Mount Select Kia Forte (116153)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- CURT Trailer Hitch, 2" Receiver, Class 3,13210 (13210)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda 3 Hatchback (11633)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15323 (15323)
- EQUAL-I-ZER Equal-i-zer 95-01-5950 Pole Tongue Adapter Kit (95-01-5950)
- Curt Trailer Hitches