Shop All Trailer & Towing Accessories
This Product is Discontinued
Curt
Loaded Forged Ball Mount, 15000 lb. (Discontinued)
Mfr # 45331
Zoro # G8666502
This Product is Discontinued
Key Features
- For Use With Hitches With a 2" x 2" Receiver Tube
- Application Towing Most Heavy-Duty Trailers, Including Large Boat Trailers, Double-Axle Utility Trailers, Deluxe Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Motorcycles, Personal Watercraft and ATVs
- Material Carbon Steel
- Color Black
- Type Loaded Ball Mount
Product Information
- Brand Curt
- MFR # 45331
- Zoro # G8666502
- UPC # 612314453313
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Length | 8-1/2" |
Details
For Use With | Hitches With a 2" x 2" Receiver Tube |
Application | Towing Most Heavy-Duty Trailers, Including Large Boat Trailers, Double-Axle Utility Trailers, Deluxe Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Motorcycles, Personal Watercraft and ATVs |
Material | Carbon Steel |
Color | Black |
Type | Loaded Ball Mount |
Item | Loaded Forged Ball Mount,15000 lb. |
Includes | 2-5/16" Trailer Ball Mfr. No. 40030; Pin and Clip |
Description
Loaded Forged Ball Mount,15000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.