Shop All Trailer Hitch Balls
Curt
Industrial Duty Forged Ball Mount, 10" L
Mfr # 45431
Zoro # G8666292
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 3" Shank
- Material Forged steel
- For Use With Fits Trailer Hitches with a 3" x 3" Receiver Tube Opening
- Length 10"
Product Information
- Brand Curt
- MFR # 45431
- Zoro # G8666292
- UPC # 612314454310
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 3" Shank |
Length | 10" |
Details
Item | Industrial Duty Forged Ball Mount,10" L |
Color | Black |
Material | Forged steel |
For Use With | Fits Trailer Hitches with a 3" x 3" Receiver Tube Opening |
Type | Industrial Duty Forged Ball Mount |
Description
Industrial Duty Forged Ball Mount,10 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Ret Ring Ext Assort 541pc (DISP-SH541)
- ILC Replacement for Donsbulbs Cm8-a256 replacement light bulb lamp, 10PK (CM8-A256 DONSBULBS)
- WHITECAP T-Handle Latch - Nylon Black/Black - Locking (3226BC)
- DONALDSON Air Filter, Primary Duralite, C105017 (C105017)
- CURT Loaded Ball Mount w/2-5/16" Ball (45041)
- CURT Euro Mnt, 1-7/8" Bll, 4-5/8" Hgh, 7-1/4" L (45571)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2" (40003)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 4" Drop, 8-1/2" Long) (45361)
- CURT BALL MOUNT STL 8in. 5000# (45890)
- CURT Trailer Bll, 1"x3" Shnk, 6000 lb., 2-5/16" (40021)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- Curt Trailer & Towing Hitches