Shop All Trailer & Towing Accessories
Curt
Hitch/Coupler Lock Set, 2" Receiver
Mfr # 23527
Zoro # G8666128
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Includes (4) Keys
- Type Hitch and Coupler Lock Set
- Finish Chrome Plated
- Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
Product Information
- Brand Curt
- MFR # 23527
- Zoro # G8666128
- UPC # 612314235278
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 1/4 in, 5/8 in |
Details
For Use With | Trailer and Tow Vehicle |
Item | Automotive Hitch Lock |
Includes | (4) Keys |
Type | Hitch and Coupler Lock Set |
Finish | Chrome Plated |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Lock Type | Key |
Vehicle Class | Universal |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (4) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter, Kit, Pre-Cleaner SV710-740 (32 883 03-S1)
- NATIONAL OIL SEALS & BEARINGS Taper Cup Bearing Cup, Lm11910 (LM11910)
- TRAILER STAR Products Poly Storage Chest Truck Box - Black, 32.125 x 14. 875 x 13.75 in. - Model No. 1712230 (349130)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver (22315)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- Curt Trailer & Towing Accessories