Shop All Hitch Pins
Curt
Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8"
Mfr # 21580
Zoro # G8652782
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 5/8"
- Includes Clip
- Size (In.) 5/8" Pin, 2" or 2-1/2" Receiver
Product Information
- Brand Curt
- MFR # 21580
- Zoro # G8652782
- UPC # 612314005000
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Size (In.) | 5/8" Pin, 2" or 2-1/2" Receiver |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Includes | Clip |
Item | Hitch Pin,2" or 2-1/2" Receiver,Zinc,5/8" |
Type | Hitch Pin and Clip |
Description
Hitch Pin,2 In. or 2-1/2 In. Receiver,Zinc,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370250USA-025BX)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- CURT Hitch Pin w/Grv, 2"/2-1/2" Rcvr, Zinc, 5/8" (21583)
- CURT Swivel Hitch Pin, 1/2", 21541 (21541)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Hitch Pin, 1/2", 21403 (21403)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- CURT Hitch Pin, 1/2", 21400 (21400)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- Curt Hitch Pins