Shop All Hitch Pins
Curt
Hitch Pin, 1/2", 21403
Mfr # 21403
Zoro # G8665988
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- For Use With 1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes
- Type Hitch Pin and Clip
Product Information
- Brand Curt
- MFR # 21403
- Zoro # G8665988
- UPC # 612314214037
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Size (In.) | 1/2" Pin |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc Plated |
For Use With | 1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes |
Item | Hitch Pin,1/2",21403 |
Type | Hitch Pin and Clip |
Material | Solid Steel |
Description
Hitch Pin,1/2 In.,21403
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31582)
- ITW BRANDS TAPCON Concrete Screw, 3/8" Dia., Hex, 4 in L, Blue Climaseal (11414)
- VAST Spring Nut, 1/2"-13, 100 PK (V200 1/2-100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x1/2, PK100 (U07890.016.0050)
- CURT Hitch Pin, 1/2", 21400 (21400)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- CURT Hitch Pin, 1/2", 21410 (21410)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- CURT Swivel Hitch Pin, 1/2", 21541 (21541)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- Curt Hitch Pins