Shop All Trailer Hitches
Curt
Hitch Lock w/5/8" Adapter, 23506
Mfr # 23506
Zoro # G8666049
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Keys
- For Use With Trailer and Tow Vehicle
- Size (In.) 1/2" Pin, 5/8" Adapter Sleeve
- Type Hitch Lock
- Width 1/2" Pin, 5/8" Adapter Sleeve
Product Information
- Brand Curt
- MFR # 23506
- Zoro # G8666049
- UPC # 612314235063
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 1/2" Pin, 5/8" Adapter Sleeve |
Width | 1/2" Pin, 5/8" Adapter Sleeve |
Hole Diameter | 1/2 in |
Details
Includes | (2) Keys |
Item | Automotive Hitch Lock |
For Use With | Trailer and Tow Vehicle |
Type | Hitch Lock |
Finish | Chrome Plated |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/2 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools Truck Transmission Jack 1.5 Ton (7752C)
- SPRAYWAY 9-1/2" x 12" Crazy Clean Wipes Tub (SW983)
- BACKRACK 19-C SILVERADO/SIERRA NEW BODY ONLY BACKRACK FRAME, HDW KIT REQ (15019)
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19568)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- Curt Trailer & Towing Hitches