Shop All Trailer Hitches
Curt
Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516
Mfr # 23516
Zoro # G8652539
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 5/8" Pin
- For Use With Fits 2" x 2" Receiver Tubes
- Type Hitch Lock
- Material Stainless Steel
- Includes (2) Keys for Added Convenience
Product Information
- Brand Curt
- MFR # 23516
- Zoro # G8652539
- UPC # 612314235162
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Details
For Use With | Fits 2" x 2" Receiver Tubes |
Type | Hitch Lock |
Material | Stainless Steel |
Includes | (2) Keys for Added Convenience |
Item | Hitch Lock,2" Receiver,Barbell,SS,5/8",23516 |
Description
Hitch Lock,2 In. Receiver,Barbell,SS,5/8 In.,23516
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE 25211241B Flex Corrugated Hardwall Exhaust Hose; 1-1/2" x 12.5Ft (25211241B)
- AUTOTEXT HEAVY DUTY Freightliner Columbia Wiper Arm (201901)
- CRAFTSMAN V-Series(TM) 13pc X-Tract Technology(TM) (CMHT26159V)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Toyota Venza (13468)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Class 3 Trailer Hitch 2 Receiver Select Chevrolet Bolt EUV (13495)
- CURT Trailer Hitch, 2" Receiver, Class 3,13422 (13422)
- STROMBERG CARLSON Stromberg Carlson SMFP-1120 Manual Coach Steps by Flexco - 20" Single, 7.5" Drop (SMFP-1120)
- Curt Trailer Hitches