Shop All Trailer Hitches
Curt
Hitch Lock, 2" or 2-1/2" Rcvr, Barbll, 5/8"
Mfr # 23528
Zoro # G8652642
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Size (In.) 5/8" Pin
- Includes (2) Keys
- Type Hitch Lock
- Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
Product Information
- Brand Curt
- MFR # 23528
- Zoro # G8652642
- UPC # 612314235285
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Hole Diameter | 5/8 in |
Details
For Use With | Trailer and Tow Vehicle |
Includes | (2) Keys |
Type | Hitch Lock |
Item | Automotive Hitch Lock |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Finish | Chrome Plated |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vosla Hb5/9007 Long Lifetime replacement light bulb lamp (HB5/9007 LONG LIFETIME VOSLA)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- ZORO SELECT GM Hood Prop & Rod End Asst, 137 Pc (8171)
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free GAL (6231)
- CURT Trailer Hitch, 2" Receiver, Class 3,13398 (13398)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12171 (12171)
- CURT Recessed Tie-Down Ring, 1-1/2"x1-1/2" (83600)
- CURT Trailer Hitch, 2" Receiver, Class 3,13250 (13250)
- CURT Commercial Duty Trailer Hitch, 15800 (15800)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- CURT Rplmnt TrTrck 8" Adjstbl Spprt Brckt, PK2 (17515)
- Curt Trailer & Towing Hitches