Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31038
Mfr # 31038
Zoro # G8663879
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Necessary Installation Hardware
- Application Truck, Jeep, Van or SUV
- For Use With Ford Expedition, F150 and F250
- Color Black
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 31038
- Zoro # G8663879
- UPC # 612314310388
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31038 |
Application | Truck, Jeep, Van or SUV |
For Use With | Ford Expedition, F150 and F250 |
Color | Black |
Material | Carbon Steel |
Type | Front Mount Hitch |
Description
Front Mount Hitch w/2 In. Receiver,31038
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Running Board Mount Kit (27-1325)
- LISLE Bearing and Seal Installer (12600)
- NATIONAL OIL SEALS & BEARINGS NATIONAL SEAL & BEARING (2788)
- ILB GOLD Replacement For Caterpillar 3196, Year 1997 Alternator (3196 YEAR 1997 ALTERNATOR)
- CURT Front Mount Hitch w/2" Receiver, 31374 (31374)
- CURT Front Mount Hitch w/2" Receiver, 31053 (31053)
- CURT Front Mount Hitch w/2" Receiver, 31084 (31084)
- CURT Front Mount Hitch w/2" Receiver, 31241 (31241)
- CURT Front Mount Hitch w/2" Receiver, 31023 (31023)
- CURT Front Mount Hitch, 31088 (31088)
- CURT Front Mount Hitch w/2" Receiver, 31026 (31026)
- Curt Front Mount Hitches