Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31016
Mfr # 31016
Zoro # G8663538
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- For Use With Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500
- Application Truck, Jeep, Van or SUV
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 31016
- Zoro # G8663538
- UPC # 612314310166
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Front Mount Hitch w/2" Receiver,31016 |
Color | Black |
For Use With | Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500 |
Application | Truck, Jeep, Van or SUV |
Material | Carbon Steel |
Type | Front Mount Hitch |
Includes | All Necessary Installation Hardware |
Description
Front Mount Hitch w/2 In. Receiver,31016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION PRO-CLAMP WIRE SEPARATORS (8843)
- SPEC-D TUNING 02-03 Subaru Impreza Wrx Front Grill Black (HG-WRX02JM)
- INCOM Reflective Tape, Orange SuperBrite Reflective 2 x 150' (HRT2150OR)
- SPEC-D TUNING 16-17 Honda Civic 1.5L Turbo Exhaust (MFCAT2-CV16L15)
- CURT Front Mount Hitch w/2" Receiver, 31367 (31367)
- CURT Front Mount Hitch w/2" Receiver, 31198 (31198)
- CURT Front Mount Hitch w/2" Receiver, 31073 (31073)
- CURT Front Mount Hitch w/2" Receiver, 31228 (31228)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- CURT Front Mount Hitch w/2" Receiver, 31038 (31038)
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- Curt Front Mount Hitches