Shop All Trailer Wiring
Curt
Flt 4Way Lcnse Plte Lght Plug w/36" Wre
Mfr # 57405
Zoro # G8652268
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- For Use With 2-Wire Vehicle Systems
- Application Vehicle Tail Light Assembly
- Type 4-Way Connector
- Standards IP67
Product Information
- Brand Curt
- MFR # 57405
- Zoro # G8652268
- UPC # 612314114054
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 1 1/2 in |
Wire Length | 36 in |
Overall Width | 4 1/4 in |
Details
Item | Automotive Electrical Plug |
Connection Type | 4-Way Flat |
For Use With | 2-Wire Vehicle Systems |
Application | Vehicle Tail Light Assembly |
Type | 4-Way Connector |
Standards | IP67 |
Features | 1 1/4 in Plug Fits a Typical License Plate Light Hole, Connects Tail Lights, Brake Lights and Turn Signals |
Includes | 36 in Wire, Dust Cover |
Material | Plastic |
Color | Black |
Product Type | Flat Knockout Plug |
Description
Automotive Electrical Plug, Product Type Flat Knockout Plug, Connection Type 4-Way Flat, For Use With 2-Wire Vehicle Systems, Color Black, Material Plastic, Wire Length 36 in, Diameter Not Applicable, Overall Length Not Applicable, Height 1 1/2 in, Overall Width 4 1/4 in, Standards IP67, Features 1 1/4 in Plug Fits a Typical License Plate Light Hole, Connects Tail Lights, Brake Lights and Turn Signals, Includes 36 in Wire, Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- MOOG Suspension Stabilizer Bar Link - Front Right, K80466 (K80466)
- BUYERS PRODUCTS Hitch Receiver Extension, 12 In (1804005)
- CURT Brake Control Harness, 51382 (51382)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT Custom Towed-Vehicle RV Wiring Harness, Select Ford F-150 (52104)
- CURT Electrical Trailer Adapter, 57621 (57621)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- ECCO Replacement Handle, Ew2461 (EW4004)
- Curt Trailer Wiring