Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug, 58030
Mfr # 58030
Zoro # G8652119
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type 4-Way Flat Connector Plug
- Length 12" (Wire)
- Material Rubber Molded
- For Use With Tail Lights, Brake Lights and Turn Signals
Product Information
- Brand Curt
- MFR # 58030
- Zoro # G8652119
- UPC # 612314903009
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 12" (Wire) |
Details
Item | Flat 4-Way Connector Plug,58030 |
Connection Type | 4-Way Flat |
Type | 4-Way Flat Connector Plug |
Material | Rubber Molded |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Application | Vehicles and Trailers With Two-Wire Systems |
Includes | Snap Locks |
Description
Flat 4-Way Connector Plug,58030
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & K PRODUCTS S & K Products 620 8.75 in. Off Set Galvanized Funnel (200904)
- RED HORSE PERFORMANCE EFI FITTING -06 AN MALE TO 5/16" SAE QUICK-DISCONNECT FEMALE - BLACK (881-06-05-2)
- VELVAC Universal Air Toggle Valve, 3-Way (032037)
- DORMAN Jack Tool Kit, 926-000 (926-000)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- CURT Brake Control Adapter Harness (51520)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- VALTERRA 7-WAY TRAILER CORD, 8 (A10-7W8)
- Curt Trailer Wiring