Shop All Trailer Wiring
Curt
Fish Wire for 3/8" Diameter Bolts
Mfr # 58390
Zoro # G8663678
original price:
$3.85
4% off
new price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fish Wire
- Length 18"
- Material Steel
- Color Yellow
- For Use With 3/8" Diameter Threaded Bolts
Product Information
- Brand Curt
- MFR # 58390
- Zoro # G8663678
- UPC # 612314000395
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 18" |
Details
Type | Fish Wire |
Material | Steel |
Item | Fish Wire for 3/8" Diameter Bolts |
Color | Yellow |
For Use With | 3/8" Diameter Threaded Bolts |
Description
Fish Wire for 3/8 In. Diameter Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flares-Smooth (FDF-SIV07BK-MP)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- A & I PRODUCTS Muffler 5" x4.9" x11.9" (A-AM30280)
- AGS PS Banjo Fitting Assembly M14x1.5, 1/Bag (PSR-020)
- CURT RV 7-Way Blade Connector Plug, 58141 (58141)
- CURT Rnd 6-Way Connector Plug, Chrome Plastic (58120)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58061 (58061)
- CURT Wire Ties, 14-1/4", PK100 (59732)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- CURT RV Bumper Hitch Fits 4"x4" Bumper Beams (19100)
- Curt Trailer Wiring