Shop All Pintle Hooks & Mounts
Curt
Extended Roof Rack Cargo Bag, 59"x34"x21"
Mfr # 18221
Zoro # G8652469
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT Roof Rack Cargo Carrier Mfr. No. 18115 With Extension Mfr. No. 18117
- Color Black
- Type Extended Roof Rack Cargo Bag
- Length 59"
- Material Vinyl
Product Information
- Brand Curt
- MFR # 18221
- Zoro # G8652469
- UPC # 612314182213
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Length | 59" |
Width | 34" |
Finished Height | 18 in |
Finished Length | 59 in |
Finished Width | 34 in |
Overall Length | 59 in |
Overall Height | 18 in |
Overall Width | 34 in |
Description
Roof Rack Cargo Bag,59 in Finished L
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Wrench Drain Plug, VW/Audi (2039)
- E-Z-GO Glove Box Kit for RXV and 2FIVE (607443)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- OTC Chain Breaker And Riveting Tool Kit (4744)
- CURT Snap Hook, 5000lbs, 7/16", 81277 (81277)
- CURT SecureLatch Pintle Hook (24,000 lbs., 2-1/2" or 3" Lunette) (48505)
- CURT Pintle Mount Hardware Kit (60,000 lbs., Black Oxide) (48332)
- CURT Clevis Grab Hook, 4700 lb., 5/16" (81503)
- CURT Receiver-Mount Pintle Hook, 2-1/2" Shank (48010)
- CURT Adjustable Pintle Mount, 48323 (48323)
- BUYERS PRODUCTS Retail Packaged PM812 Pintle Hitch Mounting Plate (10032)
- Curt Pintle Hooks & Mounts