Shop All Trailer Wiring
Curt
Electrical Tape, 60 ft. Rolls, 3/4", PK10
Mfr # 59740
Zoro # G8651391
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Black
- Length 60 ft.
- Type Wire Protection
Product Information
- Brand Curt
- MFR # 59740
- Zoro # G8651391
- UPC # 612314974016
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Item | Electrical Tape,60 ft. Rolls,3/4",Package Quantity 10 |
Color | Black |
Type | Wire Protection |
Description
Electrical Tape,60 ft. Rolls,3/4 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Wiring Harness 12V For Sprayer (WH 104 1PK)
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Horizontal Pins with Spring (TC2002)
- BLUE OX KIT, SWAYPRO SPRING BARS, 750 LB (BXW4006)
- CURT Soft-Trac 2 Breakaway Kit w/Charger (52028)
- CURT 7Way RV Blade Connector Tester (58272)
- CURT Electrical Trailer Adapter, 57621 (57621)
- CURT Taillight Converter 2-to-3-Wire (56196)
- CURT Twst-On Wire Cnnctr, 18-10 Wire ga., PK100 (59901)
- CURT Custom Wiring Harness, 56423 (56423)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- Curt Trailer Wiring