Shop All 5th Wheel Hitches
Curt
E16 5th Wheel Hitch Head Adapter
Mfr # 16505
Zoro # G8663057
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Necessary Mounting Hardware
- Color Black
- Type 5Th Wheel Hitch Head Adapter
- For Use With CURT R16, R20 or R24
- Material Steel
Product Information
- Brand Curt
- MFR # 16505
- Zoro # G8663057
- UPC # 612314065059
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | All Necessary Mounting Hardware |
Color | Black |
Type | 5Th Wheel Hitch Head Adapter |
For Use With | CURT R16, R20 or R24 |
Material | Steel |
Item | E16 5th Wheel Hitch Head Adapter |
Description
E16 5th Wheel Hitch Head Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX Lumirail Holder Expandable Cell Phone Holder with 1/4-20 thread receiver Black (FL004)
- AUTO VENTSHADE 00-06 TUNDRA 2PC ORIGINAL VENTVISOR-SMOKE (92755)
- ATTWOOD MARINE Rectangular 2-Pin Chrome Zamak Base, Packaged (911339-7)
- MTD Rear Starter Asm (753-06282)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- BUYERS PRODUCTS Buyers Products Forward And Reverse Relay Module Can Be Used For Any Application That (5541100)
- Curt 5th Wheel Hitches