Shop All Trailer & Towing Accessories
Curt
Dual Receiver Extender, 2" Shank, 3500 lb.
Mfr # 45792
Zoro # G8662829
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Receiver Extender
- For Use With 2" x 2" Receiver Tube
- Color Black
- Length 8"
- Size (In.) 2" Shank
Product Information
- Brand Curt
- MFR # 45792
- Zoro # G8662829
- UPC # 612314001927
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 8" |
Size (In.) | 2" Shank |
Details
Type | Dual Receiver Extender |
For Use With | 2" x 2" Receiver Tube |
Item | Dual Receiver Extender,2" Shank,3500 lb. |
Color | Black |
Material | Steel |
Application | Extends a 2" x 2" Receiver Tube by 8" |
Description
Dual Receiver Extender,2 In. Shank,3500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck and RV Digital Gauge, 0-160 psi (GA-850-350)
- WESTWARD Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY92)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- PUROLATOR Purolator C15390 PurolatorONE Advanced Cabin Air Filter (C15390)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT Replacement Adjustable Ball Mount Pins (45931)
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28962)
- CURT Pintle Mount, 2" Shank, 20000 lb., 8" L (48327)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- CURT Lunette Eye Drawbar, 22000 lb., 3" I.D. (48510)
- CURT Convoluted Slit Loom Tubing, 1/4" (58823)
- Curt Trailer & Towing Accessories