Shop All Trailer Hitches
Curt
Dbl Lock Gsnck Hitch Kit, 60720
Mfr # 60720
Zoro # G8662713
original price:
$521.99
new price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Lock Gooseneck Hitch Kit
- For Use With Ford F250 or F350 Super Duty or Ford F450 Super Duty (Excluding Cab and Chassis)
- Includes Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60644; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
- Application Heavy-Duty Towing Industry
- Color Black
Product Information
- Brand Curt
- MFR # 60720
- Zoro # G8662713
- UPC # 612314607204
- Country of Origin China
- Category Trailer Hitches
Details
Type | Double Lock Gooseneck Hitch Kit |
For Use With | Ford F250 or F350 Super Duty or Ford F450 Super Duty (Excluding Cab and Chassis) |
Includes | Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60644; Spring-Loaded Safety Chain Loops and Grade-8 Hardware |
Application | Heavy-Duty Towing Industry |
Item | Double Lock Gooseneck Hitch Kit,60720 |
Color | Black |
Description
Double Lock Gooseneck Hitch Kit,60720
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 16-17 EXPLORER BUGFLECTOR II (25743)
- TRUCKSPEC Straight-On, Dual Foot Tire, Gauge, 6.5 (JL-5007N)
- GEMINEYE Monitor, 7.0" Lcd, Color, 4 Pin (M7000B)
- GROTE Wire, Bonded, 4 Cond, 18 ga., 100 ft. (82-5526)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15400 (15400)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- CURT Replacment TruTrack 10" Spprt Brckt, PK2 (17516)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8" (25128)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11294 (11294)
- Curt Trailer & Towing Hitches