Shop All Trailer Hitches
Curt
Dbl Lock EZr Gsnck Hitch Kit, 60681
Mfr # 60681
Zoro # G8662433
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Silverado or GMC Sierra 2500, 2500 HD, 3500 and 3500 HD
- Type Under-Bed Installation Bracket
- Color Black
- Includes Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60648; Strong 5/8" Safety Chain Loops and Grade-8 Hardware
Product Information
- Brand Curt
- MFR # 60681
- Zoro # G8662433
- UPC # 612314606818
- Country of Origin China
- Category Trailer Hitches
Details
Item | Double Lock EZr Gooseneck Hitch Kit,60681 |
For Use With | Chevy Silverado or GMC Sierra 2500, 2500 HD, 3500 and 3500 HD |
Type | Under-Bed Installation Bracket |
Color | Black |
Includes | Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60648; Strong 5/8" Safety Chain Loops and Grade-8 Hardware |
Description
Double Lock EZr Gooseneck Hitch Kit,60681
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92747B)
- MILES LUBRICANTS Heavy Duty Engine Oil, SAE 15W-40, 55 Gal. (M00200201)
- FARIA BEEDE INSTRUMENTS Dress White 4" Tachometer - 6,000 RPM (Gas - Inboard & I/O) (33103)
- BALDWIN FILTERS Fuel/Water Separator, 4-1/8 in. L (BF1278-O)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Grand Cherokee (13507)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- CURT Class 3 Trailer Hitch, 13400 (13400)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11525 (11525)
- Curt Trailer Hitches