Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55381
Mfr # 55381
Zoro # G8658979
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- For Use With Trailer and Tow Vehicle
- Connection Type 7-Way Flat
Product Information
- Brand Curt
- MFR # 55381
- Zoro # G8658979
- UPC # 612314553815
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Details
Includes | Dust Cover |
Application | Vehicle Tail Light Assembly |
Item | Automotive Electrical Plug |
Type | Custom Wiring Harness |
For Use With | Trailer and Tow Vehicle |
Connection Type | 7-Way Flat |
Standards | IP67 |
Finish | Powder Coated |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing |
Product Type | Wiring Harness |
Color | Black |
Material | Plastic |
Description
Automotive Electrical Plug, Product Type Wiring Harness, Connection Type 7-Way Flat, For Use With Trailer and Tow Vehicle, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Includes Dust Cover
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- EXTREME MAX Extreme Max 3006.8207.4 BoatTector Stainless Steel Long D Shackle - 3/8", 4-Pack (3006.8207.4)
- STENS Oem Replacement Belt 265-966 For Wright Mfg. 71460063 (265-966)
- ROBINAIR A/C Refrigerant RRR Machine, 29" L (34288NI)
- CURT Surface-Mntd TieDown D-Rng, Clr, 1"x1-1/4" (83731)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60660 (60660)
- CURT Custom Wiring Connector, 56357 (56357)
- CURT Custom Wiring Harness, 56091 (56091)
- CURT Custom Wiring Harness, 56343 (56343)
- CURT Custom Wiring Harness, 56327 (56327)
- KINEDYNE Utility, Ratchet Strap, S Hooks, 1X15ft. (711581PK)
- Curt Towing Rings, Hooks & Tow Eyes