Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55359
Mfr # 55359
Zoro # G8659119
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover
- Application Vehicle Tail Light Assembly
- For Use With Chevrolet S-10 Pickup, GMC S-15 Pickup, GMC Sonoma Pickup or Isuzu Hombre
- Type Custom Wiring Harness
- Connection Type 4-Way Flat
Product Information
- Brand Curt
- MFR # 55359
- Zoro # G8659119
- UPC # 612314553594
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover |
Application | Vehicle Tail Light Assembly |
For Use With | Chevrolet S-10 Pickup, GMC S-15 Pickup, GMC Sonoma Pickup or Isuzu Hombre |
Item | Custom Wiring Harness,55359 |
Type | Custom Wiring Harness |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,55359
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Coolant Filter, WF2051 (WF2051)
- RONSTAN Snatch Block Stainless Steel Sheave240mm L O A (RF6751)
- WIX FILTERS Air Filter, 49737 (49737)
- BUYERS PRODUCTS Drop Forged Corner Iron - 12 x 12 x 1.5 Inch Wide (B2485AA)
- CURT Surface-Mounted Tie-Down D-Ring, 3"x3" (83742)
- CURT Tow Hook, 10000 lb., Black (22430)
- CURT Certified 3/8" S-Hook, 2000 lb. (81260)
- CURT Custom Wiring Harness, 56377 (56377)
- CURT Clevis Grab Hook, 3900 lb., 5/16" (81340)
- CURT Custom Wiring Harness, 56333 (56333)
- CURT Rng Termnals, 16-14 Wre, No. 10 Stud, PK100 (59521)
- Curt Towing Rings, Hooks & Tow Eyes