Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55349
Mfr # 55349
Zoro # G8658848
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- For Use With Jeep Grand Cherokee (Including Laredo and With Skid Shield)
- Connection Type 4-Way Flat
Product Information
- Brand Curt
- MFR # 55349
- Zoro # G8658848
- UPC # 612314553495
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,55349 |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
For Use With | Jeep Grand Cherokee (Including Laredo and With Skid Shield) |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,55349
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 61385 New Cab Heater Fan for Maradyne 9000 Series Heaters 12V 24V 32V And 36V (M-61385)
- TRACERLINE UV Leak Detection Kit (LF021)
- RACE SPORT 36-Led Hi-Power Magnetic Beacon (Amber) (RS-LED-238H)
- NATIONAL Generator Drive End Bearing, 203-FF (203-FF)
- CURT Custom Wiring Harness, 56333 (56333)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83750)
- CURT Custom Wiring Harness, 55312 (55312)
- CURT Custom Wiring Harness, 56391 (56391)
- CURT Custom Wiring Harness, 55124 (55124)
- CURT Bike Rack Cradle Straps, PK2 (18007)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- Curt Towing Rings, Hooks & Tow Eyes