Shop All Automotive Wires, Harnesses & Pigtails
Curt
Custom Wiring Harness (4-Way Flat Output), 56426
Mfr # 56426
Zoro # G6332768
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Overall Width 4
- Height 2
- Width 4
- Length 7
Product Information
- Brand Curt
- MFR # 56426
- Zoro # G6332768
- UPC # 612314564262
- Country of Origin Mexico
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Overall Length | 7 |
Overall Width | 4 |
Height | 2 |
Width | 4 |
Length | 7 |
Overall Height | 2 |
Details
Weight | 1.820 |
Description
If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness -- also called a T-connector -- is a simple, plug-and-play electrical device that plugs into your automotive electric system and provides a standard, universal trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular plug-in harness provides a 4-way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Jeep Grand Cherokee (to verify your vehicle compatibility, see application info). It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power. CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing hitch setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Yellow Tractor Suspension Seat Fits John Deere 5200 5210 5300 5310 5400 5410 (SEQ90-0170)
- PICO Tie Wrap-14" Blk 25Pc, #7078C (7078C)
- MASTERCOOL Nitrogen Leak T (53010-AUT)
- SCRIBNER Scribner SCR2000DB Scribner Plastics 5 gal Utility Jug - Dark Blue (SCR2000DB)
- ZEROSTART Weatherproof Parallel Y Cord - 120V 15A, 7' 2M X 9' 2.7M (8607311)
- VELVAC Nylon Split Loom 3/8"Id X 250' Spool (020106)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- WESTIN LED Wiring Harness (09-12000-1)
- ACDELCO Harness Asm-A/Trns Wrg, 24298353 (24298353)
- MOTORMITE 7/16 In Wire Loom Retainer Wire Conduit An, 85655 (85655)
- VELVAC Rubber Cushion Clamp 1/4", 1/2W, 1/4M (021114)
- Curt Automotive Wires, Harnesses & Pigtails