Shop All Trailer Wiring
Curt
Custom Wiring Connector (7-Way RV Blade Output)
Mfr # 56421
Zoro # G9279600
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 2
- Length 7
- Features CURT custom wiring connectors and harnesses are the easiest way to outfit your vehicle with a trailer wiring connection for towing. Each one is custom-fitted to work with a specific make and model. This particular 7-way RV blade socket is designed to be a custom wiring option for certain years of the Honda Pilot and Passport (see application info to verify fitment). It provides a universal trailer connection for the tail lights, brake lights, reverse lights, turn signals, electronic trailer brakes and auxiliary power. 7prong taillight wiring can be used as a replacement or new wiring and is typically used for towing fifth wheel and gooseneck trailers. This 7 way female outlet comes with all necessary hardware to establish a solid connection, as well as a dust cover to keep the connector socket clean when not in use. All CURT custom wiring connectors are made vehicle-specific for the easiest possible installation and the best fit. Some automotive manufacturers install a special socket on the vehicle to be used for vehicle-to-trailer wiring. Although this factory tow package socket is not equipped on every vehicle, a CURT custom wiring connector (also called a T-connector) utilizes the socket for simple, stress-free installation. Instead of cutting, splicing and soldering into your vehicle's wiring system, the custom wiring connector uses a single OEM compatible plug and instantly provides a standard vehicle-to-trailer hitch wiring connection. To ensure long-lasting reliability, all CURT custom tconnector wiring is thoroughly tested for optimal functionality.
- Application 2016-2020 Honda Pilot ALL;2019-2019 Honda Passport All
Product Information
- Brand Curt
- MFR # 56421
- Zoro # G9279600
- UPC # 612314564217
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 2 |
Width | 2 |
Length | 7 |
Details
Features | CURT custom wiring connectors and harnesses are the easiest way to outfit your vehicle with a trailer wiring connection for towing. Each one is custom-fitted to work with a specific make and model. This particular 7-way RV blade socket is designed to be a custom wiring option for certain years of the Honda Pilot and Passport (see application info to verify fitment). It provides a universal trailer connection for the tail lights, brake lights, reverse lights, turn signals, electronic trailer brakes and auxiliary power. 7prong taillight wiring can be used as a replacement or new wiring and is typically used for towing fifth wheel and gooseneck trailers. This 7 way female outlet comes with all necessary hardware to establish a solid connection, as well as a dust cover to keep the connector socket clean when not in use. All CURT custom wiring connectors are made vehicle-specific for the easiest possible installation and the best fit. Some automotive manufacturers install a special socket on the vehicle to be used for vehicle-to-trailer wiring. Although this factory tow package socket is not equipped on every vehicle, a CURT custom wiring connector (also called a T-connector) utilizes the socket for simple, stress-free installation. Instead of cutting, splicing and soldering into your vehicle's wiring system, the custom wiring connector uses a single OEM compatible plug and instantly provides a standard vehicle-to-trailer hitch wiring connection. To ensure long-lasting reliability, all CURT custom tconnector wiring is thoroughly tested for optimal functionality. |
Application | 2016-2020 Honda Pilot ALL;2019-2019 Honda Passport All |
Weight | 1.98 |
Description
56421 Vehicle-Side Custom RV Blade 7-Pin Trailer Wiring Harness, Select Honda Pilot, Passport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER HW57RB Replacement/Interchange Spin-On Filter (MF0058059)
- FEL-PRO Thermostat Gasket, 35840 (35840)
- OTC Cam Timing Kit, No. of Pieces 6 (6498)
- SURTRACK AXLE Cv Axle Shaft, Vw-8044 (VW-8044)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Sienna (56458)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57100)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- DRAW-TITE 19-C LINCOLN NAUTILUS T-ONE W/UPGRADED CIRCUIT PROTECTED MODULITE HD (118803)
- Curt Trailer Wiring