Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Connector, 56083
Mfr # 56083
Zoro # G8658032
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Connector
- Application Connects Tail Lights, Brake Lights and Turn Signals
- For Use With Lexus RX 450h or Lexus RX 350
- Includes Dust Cover
- Connection Type 4-Way Flat
Product Information
- Brand Curt
- MFR # 56083
- Zoro # G8658032
- UPC # 612314560837
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Custom Wiring Connector,56083 |
Type | Custom Wiring Connector |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
For Use With | Lexus RX 450h or Lexus RX 350 |
Includes | Dust Cover |
Connection Type | 4-Way Flat |
Description
Custom Wiring Connector,56083
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL LENK Prof Grade Butane Fuel 1.5oz (WLKLBF-15)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- STENS Oem Replacement Belt 265-474 For Toro 51-4290 (265-474)
- CURT Custom Wiring Harness, 55361 (55361)
- CURT Connector Mntng Bracket for 4-Way Flat (58301)
- CURT Surface-Mounted Tie-Down D-Ring, 3"x3" (83740)
- CURT Custom Wiring Connector, 56225 (56225)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58941 (58941)
- CURT Custom Wiring Harness, 55242 (55242)
- CURT Custom Wiring Harness, 55356 (55356)
- Curt Towing Rings, Hooks & Tow Eyes