Shop All Trailer Wiring
Curt
Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package
Mfr # 56466
Zoro # G604988916
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 56466
- Zoro # G604988916
- UPC # 612314564668
- Country of Origin Mexico
- Category Trailer Wiring
Description
CURT custom wiring connectors and harnesses are the easiest way to outfit your vehicle with a trailer wiring connection for towing. Each one is custom-fitted to work with a specific make and model. This particular 7-way RV blade socket is designed to be a custom wiring option for certain years of the Hyundai Palisade, Hyundai Santa Cruz and Kia Telluride (see application info to verify fitment). It provides a universal trailer connection for the tail lights, brake lights, reverse lights, turn signals, electronic trailer brakes and auxiliary power. 7-prong taillight wiring can be used as a replacement or new wiring and is typically used for towing fifth wheel and gooseneck trailers. This 7-way female outlet comes with all necessary hardware to establish a solid connection, as well as a dust cover to keep the connector socket clean when not in use. All CURT custom wiring connectors are made vehicle-specific for the easiest possible installation and the best fit. Some automotive manufacturers install a special socket on the vehicle to be used for vehicle-to-trailer wiring. Although this factory tow package socket is not equipped on every vehicle, a CURT custom wiring connector (also called a T-connector) utilizes the socket for simple, stress-free installation. Instead of cutting, splicing and soldering into your vehicle's wiring system, the custom wiring connector uses a single OEM compatible plug and instantly provides a standard vehicle-to-trailer hitch wiring connection. To ensure long-lasting reliability, all CURT custom tconnector wiring is thoroughly tested for optimal functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING CLR/MKR- YEL- MCRNV LED- DUAL INT- P2- W (49373)
- CHANNELLOCK Oil Filter Plier, Adj, 4 Position, 9 In L (209)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- CURT Brake Control Harness, 51436 (51436)
- CURT Electrical Trailer Adapter, 57667 (57667)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT Brake Control Harness, 51522 (51522)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- Curt Trailer Wiring