Shop All 5th Wheel Hitches
Curt
Custom 5th Wheel Brackets, Width: 9
Mfr # 16430
Zoro # G9279652
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Features When you purchase a 5th wheel trailer hitch, you expect it to be capable of towing your RV, flatbed or whatever other 5th wheel trailer you own. While a 5th wheel hitch does offer an impressive amount of towing strength, it cannot get far without the proper installation equipment. Engineered for specific makes and models, CURT custom 5th wheel brackets provide the ideal solution for complementing the power of your 5th wheel trailer hitch. A custom 5th wheel bracket features a shape that contours to the frame of your truck and uses pre-drilled holes in the frame wherever possible to make installation quick and easy. In fact, custom brackets are so much easier to install that they can cut installation time in half. Depending on your model of pickup truck, they also reduce or eliminate the need for drilling. These particular custom 5th wheel brackets offer a custom fit for certain years of the Ram 2500 and 3500 (see application info to verify fitment). Finished in a durable liquid Bonderite coating, CURT custom 5th wheel brackets are made to last. They include all necessary mounting hardware and are designed to be used in conjunction with CURT industry-standard 5th wheel base rails #16104 or #16204 (base rails sold separately).
- Length 16
- Height 7
- Weight 30
Product Information
- Brand Curt
- MFR # 16430
- Zoro # G9279652
- UPC # 612314164301
- Country of Origin United States
- Category 5th Wheel Hitches
Dimensions
Width | 9 |
Length | 16 |
Height | 7 |
Receiver Tube Size | 2 IN |
Details
Features | When you purchase a 5th wheel trailer hitch, you expect it to be capable of towing your RV, flatbed or whatever other 5th wheel trailer you own. While a 5th wheel hitch does offer an impressive amount of towing strength, it cannot get far without the proper installation equipment. Engineered for specific makes and models, CURT custom 5th wheel brackets provide the ideal solution for complementing the power of your 5th wheel trailer hitch. A custom 5th wheel bracket features a shape that contours to the frame of your truck and uses pre-drilled holes in the frame wherever possible to make installation quick and easy. In fact, custom brackets are so much easier to install that they can cut installation time in half. Depending on your model of pickup truck, they also reduce or eliminate the need for drilling. These particular custom 5th wheel brackets offer a custom fit for certain years of the Ram 2500 and 3500 (see application info to verify fitment). Finished in a durable liquid Bonderite coating, CURT custom 5th wheel brackets are made to last. They include all necessary mounting hardware and are designed to be used in conjunction with CURT industry-standard 5th wheel base rails #16104 or #16204 (base rails sold separately). |
Weight | 30 |
Application | 2013-2013 Ram 2500 ALL;2013-2019 Ram 3500 Excluding 5th wheel prep package |
Material | Carbon Steel |
Description
16430 5th Wheel Installation Brackets, Select Ram 2500, 3500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEEL MASTERS Wheel Masters 8211 Lug Nut Cover Pliers (8211)
- GATES Radiator Hose, 2 3/8 ID x 3 Ft, EPDM (24238)
- A & I PRODUCTS Fan, 7 Blade 15.7" x15" x2" (A-SBA145306800)
- GATES FLEXIBLE COOLANT HOSE (26537)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CAMCO COMPLETE REPLACEMENT LOCK ASSEMBLY (GOOSENECK ADAPTER ONLY) (48503)
- Curt Trailer & Towing Hitches