Shop All Towing Chains & Cables
Curt
CrossWing 5th Wheel Safety Chain Assembly
Mfr # 16613
Zoro # G109577769
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 11.5
- Weight 14
- Width 9.125
Product Information
- Brand Curt
- MFR # 16613
- Zoro # G109577769
- UPC # 612314055197
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 11.5 |
Width | 9.125 |
Details
Material | Carbon Steel |
Weight | 14 |
Description
This 5th wheel safety chain anchor assembly provides a backup connection between your truck and 5th wheel trailer. The chain bracket bolts onto the CrossWing head piece that mounts onto your 5th wheel kingpin. When hitching up your trailer, the chain hooks link up to the 5th wheel loops anchored in your truck bed. This kit includes the safety chain assembly only anchor loops sold separately. It is designed to fit any CrossWing model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Green, 55 gal. Size (ZXPCRU2)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170546 (P170546)
- NGK IRIDIUM IX SPARK PLUG (93175)
- SAFE-T-LINE Safe-T-Line SOSHY7161 4 x 4 Vehicle Recovery XD Soft Shackles; Safty Yellow (SOSHY7161)
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- CURT Safety Cables w/2 Snap Hooks, 44", PK2 (80176)
- CURT Towing , Steel, 43-11/12 in Overall L (80136)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- Curt Towing Chains & Cables