Shop All Trailer & Towing Accessories
Curt
Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521
Mfr # 23521
Zoro # G8657168
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Coupler Lock
- Size (In.) 1/4" Pin, 3/4" Latch Span
- Includes (2) Keys for Added Convenience
Product Information
- Brand Curt
- MFR # 23521
- Zoro # G8657168
- UPC # 612314235216
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/4" Pin, 3/4" Latch Span |
Details
Color | Black |
Type | Coupler Lock |
Includes | (2) Keys for Added Convenience |
Item | Coupler Lock,1/4" Pin,3/4" Latch Span,23521 |
Description
Coupler Lock,1/4 In. Pin,3/4 In. Latch Span,23521
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Water System Pump, 12 VDC, 1/2 In (04405143S)
- MILES LUBRICANTS Synthetic Motor Oil, 5W-30, 5 Gal (MSF100303)
- A & I PRODUCTS Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75" (A-1312210C2)
- KEYSCO TOOLS Cut Off Wheels, PK5 (77616)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver (22315)
- CURT Kingpin Lck, Fits 2" dia. Kingpin, 5th Whl (23255)
- CURT ActiveLink 2 Receiver Shank (18402)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Echo InLine Trailer Brake Controller Bluetooth Smartphone Connection (51200)
- REESE Quick Link, 3500 lb., PK2 (7008000)
- Curt Trailer & Towing Accessories