Shop All Trailer Wiring
Curt
Connector Mounting Bracket for 7/4-Way Socket
Mfr # 57016
Zoro # G509577796
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Carbon Steel
- Spool Length 5
Product Information
- Brand Curt
- MFR # 57016
- Zoro # G509577796
- UPC # 612314055807
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 5 |
Details
Description
CURT electrical connector brackets provide a simple solution for mounting wiring to your trailer hitch or the rear of your vehicle. Connector wires can be a nuisance when they are just lying around. They can get tangled up with cargo and even damaged. An electrical connector left to hang off the back end of your vehicle is an even greater hazard. Secure, protect and optimize the use of your electrical connector by mounting it with a CURT connector bracket. This trailer wire connector bracket is designed to hold a dual output 7-way RV blade and 4-way flat socket. It can be used with the CURT #57015, #57020 and most OE-style 7/4-way combination sockets. It features sturdy steel construction and comes with mounting hardware for a complete installation socket sold separately. When it comes to plugging in your trailer lights, it pays not to skimp out. CURT electrical is the smart way to ensure that your trailer lights and electrical systems are prepared for the road ahead. Keep the power flowing, no matter where your adventures take you, with quality electrical products from CURT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LECTRON EV Charger, NEMA 5-15, Level 1, 110V, 16 Amp, with 21 ft Extension Cord, Compatible with J1772 EVs (EVCharge5-15N)
- DISCO Zinc Finish Cage Nuts 10-32" Screw .025-.063 PR PK50 (11007PK)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- HUSKY LINER 02-12 RAM 1500/03-12 RAM 2500/3500 FRONT FLOOR MATS BLACK (51221)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56622 (56622)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- CURT Electrical Trailer Adapter, 57241 (57241)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- CURT Combo Trailer Light (53440)
- CURT Brake Control Harness, 51343 (51343)
- HOPKINS FORD/CHEV/GMC (MULITPLE APPLICATIONS - SEE APP (40965)
- Curt Trailer Wiring