Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15810
Mfr # 15810
Zoro # G8656580
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Strong, Grade-8 Installation Hardware
- Size (In.) 2-1/2"
- Material Carbon Steel
- Application Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers
- Type Class 5 Commercial Duty
Product Information
- Brand Curt
- MFR # 15810
- Zoro # G8656580
- UPC # 612314158102
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
Includes | Strong, Grade-8 Installation Hardware |
Item | Commercial Duty Trailer Hitch,15810 |
Material | Carbon Steel |
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Type | Class 5 Commercial Duty |
Color | Black |
For Use With | Ford F250 Super Duty, F350 Super Duty and F450 Super Duty |
Description
Commercial Duty Trailer Hitch,15810
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Inner Tube, 3-3/8 In, Rubber (30015)
- A & I PRODUCTS Glass, Windshield, Upper 49" x35.5" x2.25" (A-AT154429)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-11/32 in. dia. (B9607)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11117 (11117)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11443 (11443)
- CURT Stainless Steel Disc Locks, 3-Pack (23085)
- CURT Trailer Hitch, 2" Receiver, Class 3,13295 (13295)
- ADCO PRODUCTS Bumper Pull Horse Trailer Cover, Gray, 8’1” - 10’ (46001)
- Curt Trailer & Towing Hitches