Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15704
Mfr # 15704
Zoro # G8656529
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers
- Type Class 5 Commercial Duty
- Color Black
- Size (In.) 2-1/2"
- Includes Strong, Grade-8 Installation Hardware
Product Information
- Brand Curt
- MFR # 15704
- Zoro # G8656529
- UPC # 612314157044
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Type | Class 5 Commercial Duty |
Color | Black |
Item | Commercial Duty Trailer Hitch,15704 |
Includes | Strong, Grade-8 Installation Hardware |
Material | Carbon Steel |
For Use With | Dodge Ram 1500, 2500 and 3500 |
Description
Commercial Duty Trailer Hitch,15704
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Loaded Ball Mount, 45064 (45064)
- WIX FILTERS Xp Lube Filter, 51358Xp (51358XP)
- OTC Castor 5019A Single (541308)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose (short) - 2 per Bag (FLRL-275)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- CURT Trailer Hitch, 2" Receiver, Class 3,13068 (13068)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- CURT Trailer Hitch, 2" Receiver, Class 3,13211 (13211)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- HOPPY VEHICLE WIRING KIT FORD (40125)
- Curt Trailer Hitches