Shop All Trailer Hitches
Curt
Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD
Mfr # 15010
Zoro # G8183466
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Carrying Capacity 20,000 LB
- Length 48
- Application 2020-2020 GMC Sierra 2500 HD Excluding factory receiver; 2020-2020 Chevrolet Silverado 2500 HD Excluding factory receiver; 2020-2020 GMC Sierra 3500 HD Excluding factory receiver or cab & chassis;2020-2020 Chevrolet Silverado 3500 HD Excluding factory receiver or cab & chassis
- Overall Length 48
- Width 14
Product Information
- Brand Curt
- MFR # 15010
- Zoro # G8183466
- UPC # 612314150106
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 48 |
Overall Length | 48 |
Width | 14 |
Overall Height | 14 |
Overall Width | 33 |
Height | 33 |
Details
Weight Carrying Capacity | 20,000 LB |
Application | 2020-2020 GMC Sierra 2500 HD Excluding factory receiver; 2020-2020 Chevrolet Silverado 2500 HD Excluding factory receiver; 2020-2020 GMC Sierra 3500 HD Excluding factory receiver or cab & chassis;2020-2020 Chevrolet Silverado 3500 HD Excluding factory receiver or cab & chassis |
Tongue Weight | 2,700 LB |
Material | Carbon Steel |
Finish | CARBIDE BLACK POWDER COAT |
Weight | 92.000 |
Description
In the world of commercial towing, more is expected. A job cannot be completed if the equipment cannot handle the workload. That is why CURT developed the Commercial Duty class 5 trailer hitch. Constructed from steel and engineered for power, these class 5 hitches are designed to complement the towing power of full-size, commercial pickup trucks, including diesels and chassis cabs. They can easily handle a variety of oversize trailers, including toy and car haulers, livestock trailers, dumper trailers, large flatbed trailers, large boat trailers and more (NOTE: Never exceed the lowest weight capacity of any towing component). This particular class 5 hitch features a gross trailer weight capacity of 20,000 lbs. and a tongue weight capacity of 2,700 lbs. It is designed to be a custom trailer hitch for certain years of the Chevrolet Silverado and GMC Sierra 2500 HD and 3500 HD (will not fit with factory receiver; to verify your vehicle compatibility, see application info). All CURT Commercial Duty class 5 hitches feature a 2-1/2" x 2-1/2" receiver tube opening to accept the strongest of ball mounts and towing accessories. They are perfect for mounting standard ball mounts, pintle mounts, tow hooks and weight distribution hitches as well as winch mounts and cargo carriers. CURT class 5 tow hitches are protected by a co-curing of liquid Bonderite and carbide black powder coat finish. They also mount with grade-8 hardware, included with each hitch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Anvil O Ring Retaining Ring, 3/8", 10Pc (14154)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- SCANDVIK Chrome Plated Brass Cold Water Folding Faucet (10089)
- SKF NBR, single lip, grease seal, Bore-Tite (9298)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15316 (15316)
- CURT Breakaway Battery (52023)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- CURT Trailer Hitch, 2" Receiver, Class 3,13304 (13304)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11484 (11484)
- Curt Trailer & Towing Hitches