Shop All Trailer Hitches
Curt
Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver)
Mfr # 14022
Zoro # G404988949
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 14022
- Zoro # G404988949
- UPC # 612314140220
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever the next item is on your to-do list -- whether it's arriving at the jobsite before dawn or getting your travel trailer set up in time to see the sunset -- CURT class 4 trailer hitches offer greater towing power to let you Bring It. These custom receiver hitches are built to tackle bigger jobs and bolder adventures, all while giving you a custom fit for your vehicle. Class 4 hitches are available for a variety of makes and models, from pickup trucks and SUVs to full-size and commercial vans. This particular class 4 hitch fits certain years of the Toyota Tundra (no factory receiver; to verify vehicle compatibility, see application info). It provides a weight carrying capacity of 12,000 lbs. GTW and 1,200 lbs. TW. It can also accept a weight distributing hitch, offering a maximum WD capacity of 12,000 lbs. and a WDTW of 1,200 lbs. CURT class 4 tow hitches are as much suited for work as they are for play. With their high load capacities, they are typically used for towing larger trailers, including everything from a double-axle utility trailer or livestock trailer to a full-length camper or large boat trailer (NOTE: Never exceed the lowest weight capacity of any towing component). All CURT class 4 receiver hitches come with a 2" receiver tube opening and all the necessary hardware for a complete installation. From light-duty to heavy-duty, every CURT custom hitch is engineered to be vehicle-specific, using actual vehicles to create the optimal design. We then combine high-strength steel, precise welding and a co-cured finish of liquid A-coat and durable black powder coat to provide you with a hitch you can depend on. To prove it, we test all our hitches in accordance with SAE J684 for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 (14-10PK)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- BUYERS PRODUCTS 4.5 Inch Clear LED Flood Light with Black Housing (1492115)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT A-Frame Coupler, PosiLock, 7000 lb., Blk, 2" (25217)
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- CURT Class 3 Trailer Hitch, 13453 (13453)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- ERICKSON Hitch Receiver Swivel Clevis Bulk (57500)
- Curt Trailer Hitches