Shop All Trailer Hitches
Curt
Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150
Mfr # 14021
Zoro # G500918147
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Weight 1,000 LBS
- Weight 57.000
- Weight Distribution 12,000 LBS
- Overall Height 12
- Weight Carrying Capacity 10,000 LBS
Product Information
- Brand Curt
- MFR # 14021
- Zoro # G500918147
- UPC # 612314140213
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 12 |
Width | 48 |
Overall Length | 48 |
Length | 12 |
Height | 26 |
Overall Width | 26 |
Details
Tongue Weight | 1,000 LBS |
Weight | 57.000 |
Weight Distribution | 12,000 LBS |
Weight Carrying Capacity | 10,000 LBS |
Material | Carbon Steel |
Application | 2015-2021 Ford F-150 All |
Finish | GLOSS BLACK POWDER COAT |
Description
Whatever the next item is on your to-do list -- whether it's arriving at the jobsite before dawn or getting your travel trailer set up in time to see the sunset -- CURT class 4 trailer hitches offer greater towing power to let you Bring It. These custom receiver hitches are built to tackle bigger jobs and bolder adventures, all while giving you a custom fit for your vehicle. Class 4 hitches are available for a variety of makes and models, from pickup trucks and SUVs to full-size and commercial vans. This particular class 4 hitch fits certain years of the Ford F-150 (to verify vehicle compatibility, see application info). It provides a weight carrying capacity of 10,000 lbs. GTW and 1,000 lbs. TW. It can also accept a weight distributing hitch, offering a maximum WD capacity of 12,000 lbs. and a WDTW of 1,200 lbs. CURT class 4 tow hitches are as much suited for work as they are for play. With their high load capacities, they are typically used for towing larger trailers, including everything from a double-axle utility trailer or livestock trailer to a full-length camper or large boat trailer (NOTE: Never exceed the lowest weight capacity of any towing component). All CURT class 4 receiver hitches come with a 2" receiver tube opening and all the necessary hardware for a complete installation. From light-duty to heavy-duty, every CURT custom hitch is engineered to be vehicle-specific, using actual vehicles to create the optimal design. We then combine high-strength steel, precise welding and a co-cured finish of liquid A-coat and durable black powder coat to provide you with a hitch you can depend on. To prove it, we test all our hitches in accordance with SAE J684 for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- RONSTAN Above Deck Jib Furler Height 80mm (RF76)
- DELPHI Fuel Lift Pump, HFP274 (HFP274)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000801)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- CURT Trailer Hitch, 2" Receiver, Class 3,13558 (13558)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13514 (13514)
- CURT Trailer Hitch, 2" Receiver, Class 3,13506 (13506)
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- BLUE OX KIT, SWAYPRO SPRING BARS, 550 LB (BXW4005)
- Curt Trailer Hitches