Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Santa Fe, Sorento
Mfr # 13473
Zoro # G900918150
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21
- Material Carbon Steel
- Overall Height 12
- Overall Width 21
- Width 44
Product Information
- Brand Curt
- MFR # 13473
- Zoro # G900918150
- UPC # 612314134731
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Height | 21 |
Overall Height | 12 |
Overall Width | 21 |
Width | 44 |
Length | 12 |
Overall Length | 44 |
Details
Material | Carbon Steel |
Tongue Weight | 600 LBS |
Weight Carrying Capacity | 4,000 LBS |
Finish | GLOSS BLACK POWDER COAT |
Application | 2021-2021 Hyundai Santa Fe All;2021-2021 Kia Sorento All |
Weight | 40.000 |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Hyundai Santa Fe and Kia Sorento (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 4,000 lbs. GTW and 600 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Spark Plug, 2910 (2910)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(7/16-24 Inverted), 1/bag (BLF-22B)
- LISLE Master Plus Disconnect Set (39850)
- WIX FILTERS Cabin Air Filter, WP10192 (WP10192)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Volkswagen Atlas Cross Sport (13458)
- CURT Trailer Hitch, 2" Receiver, Class 3,13245 (13245)
- CURT Trailer Hitch, 2" Receiver, Class 3,13831 (13831)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- Curt Trailer Hitches