Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue
Mfr # 13471
Zoro # G800918151
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application 2021-2021 Nissan Rogue All
- Overall Height 12
- Height 26
- Overall Length 48
Product Information
- Brand Curt
- MFR # 13471
- Zoro # G800918151
- UPC # 612314134717
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 12 |
Height | 26 |
Overall Length | 48 |
Width | 48 |
Length | 12 |
Overall Width | 26 |
Details
Material | Carbon Steel |
Application | 2021-2021 Nissan Rogue All |
Finish | GLOSS BLACK POWDER COAT |
Tongue Weight | 525 LB |
Weight | 40.000 |
Weight Carrying Capacity | 3,500 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Nissan Rogue (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 3,500 lbs. GTW and 525 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- DONALDSON P550899, FF/WS SPIN (P550899)
- AS SEEN ON TV ARCTIC AIR COOLER WHT (AAUV-MC4)
- LUCAS OIL White Lithium Grease 8Oz (10533)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CURT Adjustable RV Trailer Hitch, 13704 (13704)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11222 (11222)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- Curt Trailer & Towing Hitches