Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Genesis GV80
Mfr # 13464
Zoro # G3885838
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Weight 600 LB
- Application 2021-2021 Genesis GV80 All
- Material Carbon Steel
- Weight 55
- Overall Length 19
Product Information
- Brand Curt
- MFR # 13464
- Zoro # G3885838
- UPC # 612314134649
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Length | 19 |
Width | 50 |
Length | 19 |
Overall Height | 12 |
Overall Width | 50 |
Height | 12 |
Details
Tongue Weight | 600 LB |
Application | 2021-2021 Genesis GV80 All |
Material | Carbon Steel |
Weight | 55 |
Weight Carrying Capacity | 6,000 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Genesis GV80 (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 6,000 lbs. GTW and 600 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS PRODUCTS R-134A 8/10MM Valve Core Tool (TLVC810)
- EXTREME MAX Extreme Max 3006.6560 BoatTector Vinyl-Coated River Anchor - 30 lbs. (3006.6560)
- MEGUIARS WAX Use To Remove Vinyl Fog Residue/ Road Grime/ Smoker's Film/ Bird Droppings And Bug Splatter (G8224)
- AFTERMARKET Black Seat Back Cushion w/ Wood Base (AM3462T-1)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11138 (11138)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- Curt Trailer & Towing Hitches