Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision
Mfr # 13479
Zoro # G700918152
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Width 48
- Overall Length 48
- Weight 31.000
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 13479
- Zoro # G700918152
- UPC # 612314134793
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 10 |
Width | 48 |
Overall Length | 48 |
Overall Width | 22 |
Height | 22 |
Length | 10 |
Details
Weight | 31.000 |
Material | Carbon Steel |
Finish | GLOSS BLACK POWDER COAT |
Tongue Weight | 200 LBS |
Application | 2021-2021 Buick Envision All |
Weight Carrying Capacity | 2,000 LBS |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Buick Envision (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Manual Bead Breaker, 11 In. (71600)
- VELVAC Rear Crossview Mirror For Llv (712900)
- S&G TOOL AID DISC BRAKE CALIPER BRUSH (SG17380)
- FUNNEL KING Polypropylene, 12 oz., 6", 11", 13/16" (32855)
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Electrical Trailer Adapter, 57187 (57187)
- CURT Hitch Lock w/5/8" Adapter, 23506 (23506)
- CURT Roof Rck Cargo Carrier Extension, 21"x37" (18117)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- CURT Trailer Hitch, 2" Receiver, Class 3,13387 (13387)
- Curt Trailer Hitches