Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver Ford Escape, Lincoln Corsair
Mfr # 13454
Zoro # G800428919
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 13454
- Zoro # G800428919
- UPC # 612314134540
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford Escape and Lincoln Corsair (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 3,500 lbs. GTW and 525 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Drum Dolly - Stinger (1543)
- A & I PRODUCTS QD Push Pin 3" x0.5" x0.5" (A-BP401000028)
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- GATES Tri-Power Belts, AX54 (AX54)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Maverick (13504)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Hyundai Sonata (116193)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- BULLDOG Bulldog 015181 Sidewind Crank Assembly (15181)
- Curt Trailer & Towing Hitches