Shop All Trailer Hitches
Curt
Class 2 Trailer Hitch 114 Receiver Select Mazda CX50
Mfr # 12203
Zoro # G306901343
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 12203
- Zoro # G306901343
- UPC # 612314122035
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever the next checkpoint is on your adventure whether its getting your bike on the trail before sunrise or making it to the campground before dark CURT class 2 hitches let you Bring It with confidence These receiver hitches are made to handle most lightduty towing applications and offer a custom fit for your vehicle Typically used on fullsize cars crossovers compact SUVs minivans or even compact pickup trucks a CURT class 2 trailer hitch complements the design of smaller vehicles This particular class 2 hitch is made to be a custom hitch for certain years of the Mazda CX50 to verify vehicle compatibility see application info It offers a weight carrying capacity of 3500 lbs GTW and 350 lbs TW Class 2 trailer hitches can typically be used to tow a variety of lightweight trailers such as a small utility trailer small fishing boat trailer or popup camper NOTE Never exceed the lowest weight capacity of any towing component They are also perfect for adding cargo space to your vehicle with a bike rack or cargo carrier This class 2 hitch features a 114 receiver tube to accept a ball mount shank or other hitchmounted accessory For safety it is tested in accordance with SAE J684 A custom trailer hitch design requires extra care and as such CURT class 2 hitches are engineered using real vehicles and handson research We use highstrength steel robotic welding and rigorous testing to produce hitches that are built to fit your lifestyle To ensure that each hitch will be a reliable extension of your vehicle we also finish our hitches in a cocuring of liquid Acoat and black powder coat giving them longlasting rust and wear resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19624 (FS19624)
- REESE TOWPOWER Lock Elite Black Nickel Slvd (7039030)
- AUTOTEX Wiper Blade, Beam, 28 In Size (CLX-28)
- VALVOLINE Transmission Fluid, Mercon V, 55 Gal (VV326)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11389 (11389)
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 2" Receiver, Class 3,13414 (13414)
- REESE 63836 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 14000 lbs. GTW Chrome (63836)
- Curt Trailer Hitches