Shop All Trailer Hitches
Curt
Class 1 Trailer Hitch, 11575
Mfr # 11575
Zoro # G3737947
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 11575
- Zoro # G3737947
- UPC # 612314115754
- Country of Origin United States
- Category Trailer Hitches
Description
However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Kia Soul (to verify vehicle compatibility, see the application guide at curtmfg.com). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid Bonderite, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-LINE U.S. made Safe-T-Line® XD Soft Shackles in "SAFETY ORANGE" (PAIR) (4X4 VEHICLE RECOVERY) (SOSH7162)
- GROTE Cable, 7 Cond, 14 ga., 500 ft. (82-5614)
- SUBZERO Arctic Plow Extendable (18841)
- AFTERMARKET Padded Seat Cushion for 1960s Fits John Deere 110,112,114 Riding Mower Lawn Trac (SEN10-0052)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Trailer Hitch, 2" Receiver, Class 3,13377 (13377)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11468 (11468)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- Curt Trailer Hitches