Shop All Trailer Hitches
Curt
Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16"
Mfr # 25329
Zoro # G8655731
original price:
$83.59
1% off
new price: $82.09
/ea
Free Shipping & Returns
$82.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Channel-Mount Coupler
- Material Steel
- For Use With CURT Channels Mfr. No. 48610 and Mfr. No. 48650
- Includes Safety Pin
Product Information
- Brand Curt
- MFR # 25329
- Zoro # G8655731
- UPC # 612314253296
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2-5/16" Ball |
Compatible Ball Diameter | 2 5/6 in |
Compatible Pin Hole Diameter | 2 5/16 in |
Tongue Width | 2 7/8 in |
Overall Length | 10 1/2 in |
Details
Color | Black |
Type | Channel-Mount Coupler |
Material | Steel |
Item | Towing Coupler |
For Use With | CURT Channels Mfr. No. 48610 and Mfr. No. 48650 |
Includes | Safety Pin |
Features | Safety Pin Hole Can Also Accept a Coupler Lock, Secured By A Dual-Bolt Mounting System, Sleeve-Lock Latch System with included Safety Pin for Security |
Finish | Powder Coated |
Weight | 12.34 lb |
Gross Towing Weight Capacity | 12,500 lb |
Compatible Product Type | Coupler Channel |
Vehicle Class | V |
Coupler Style | Channel Mount |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 12,000 lb |
Description
Towing Coupler, Coupler Style Channel Mount, Vehicle Class V, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 12,000 lb, Compatible Ball Diameter 2 5/6 in, Compatible Pin Hole Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 10 1/2 in, Resistance Properties Corrosion-Resistant, Weight 12.34 lb, Tongue Width 2 7/8 in, Color Black, Compatible Product Type Coupler Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Water Pump, K030240 (K030240)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- GATES Heavy-Duty Thermostat, 33578 (33578)
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- CURT Hitch-Mounted Step Pad, Fits 2" Rcvr (31001)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Trailer Hitch, 2" Receiver, Class 3,13019 (13019)
- CURT Stainless Steel Disc Locks, 3-Pack (23085)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- CURT Trailer Hitch, 2" Receiver, Class 3,13040 (13040)
- Curt Trailer & Towing Hitches