Shop All Towing Rings, Hooks & Tow Eyes
Curt
Certified 3/8" Sfty Ltch S-Hook, 2000 lb.
Mfr # 81810
Zoro # G8655573
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Certified S-Hook
- Material Steel
- Application Connects Safety Chains From Trailer to Tow Vehicle
- Size (In.) 3/8"
Product Information
- Brand Curt
- MFR # 81810
- Zoro # G8655573
- UPC # 612314100811
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" |
Details
Item | Certified 3/8" Safety Latch S-Hook,2000 lb. |
Type | Certified S-Hook |
Material | Steel |
Application | Connects Safety Chains From Trailer to Tow Vehicle |
Description
Certified 3/8 In. Safety Latch S-Hook,2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 2-1/4" Replacement Mirror/Head Assembly (C-2HD)
- GROTE Clearance Marker Light, LED, Yellow (49263)
- MAXXIMA Backup Light, LED, Red, Surf, Rect (M63318-A)
- TRIMACO Car Cover, 12x24 Full-Size (08105)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- CURT Custom Wiring Connector, 56382 (56382)
- CURT Custom Wiring Connector, 55369 (55369)
- CURT Bearing Protector Dust Covers, 1.98", PK2 (23198)
- CURT Custom Wiring Harness, 56331 (56331)
- CURT Custom Wiring Connector, 55255 (55255)
- CURT Custom Wiring Harness, 56091 (56091)
- Curt Towing Rings, Hooks & Tow Eyes