Shop All Towing Rings, Hooks & Tow Eyes
Curt
Certified 3/8" S-Hook, 2000 lb.
Mfr # 81260
Zoro # G8655549
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Certified S-Hook
- Material High-Strength, Heat-Treated Steel
- Application Safety Chains From Trailer to Tow Vehicle
- Size (In.) 3/8" Hook
Product Information
- Brand Curt
- MFR # 81260
- Zoro # G8655549
- UPC # 612314102600
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" Hook |
Details
Type | Certified S-Hook |
Material | High-Strength, Heat-Treated Steel |
Application | Safety Chains From Trailer to Tow Vehicle |
Item | Certified 3/8" S-Hook,2000 lb. |
Description
Certified 3/8 In. S-Hook,2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Glass Fits Case 570Lxt 570Mxt 580K 580L 580Sk 580Sl 590 590Sl (R52881)
- VELVAC Deluxe Left Side Mirror (714579)
- GROTE LIGHTING RED ROUND LED MARKER LAMP (49342)
- ESCO/EQUIPMENT SUPPLY CO Sleeve Nut, 39.5mm (40132)
- CURT Bearing Protector Dust Cover, 2.32", PK2 (23232)
- CURT Custom Wiring Harness, 56347 (56347)
- CURT Custom Wiring Harness, 56027 (56027)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Custom Wiring Harness, 56330 (56330)
- CURT Custom Wiring Harness, 56259 (56259)
- CURT Custom Wiring Harness, 56047 (56047)
- Curt Towing Rings, Hooks & Tow Eyes