Shop All Ratchet Tie Downs
Curt
Cargo Strap w/J-Hooks, Yellow, 14 ft.
Mfr # 83036
Zoro # G8696313
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft.
- Width 1-1/2"
- Material Woven Nylon (Strap)
- Includes (1) Ratchet Strap
- Color Yellow
Product Information
- Brand Curt
- MFR # 83036
- Zoro # G8696313
- UPC # 612314830367
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 14 ft. |
Width | 1-1/2" |
Details
Item | Cargo Strap w/J-Hooks,Yellow,14 ft. |
Material | Woven Nylon (Strap) |
Includes | (1) Ratchet Strap |
Color | Yellow |
Type | Cargo Strap With J-Hook |
Description
Cargo Strap w/J-Hooks,Yellow,14 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 3/4" Steel - 4.75 Ton (BTAS34)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- CURT Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4 (83016)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- US CARGO CONTROL 2" x 10' Blue Heavy Duty Endless Ratchet Strap (5410FE-BLU)
- Curt Tie Downs