Shop All Trailer Wiring
Curt
Brake Control Harness, 51447
Mfr # 51447
Zoro # G8655223
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brake Control Harness
- For Use With Dodge Durango and Jeep Grand Cherokee
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Product Information
- Brand Curt
- MFR # 51447
- Zoro # G8655223
- UPC # 612314514472
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness |
Type | Brake Control Harness |
For Use With | Dodge Durango and Jeep Grand Cherokee |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Brake Control Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING KIT SPARE TIRE TOOL 10 PC (CTA4380)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18794)
- MANN FILTER Si-Industrial Oil Filter, Lb1374/2 (LB1374/2)
- HALTEC High Pressure Inflating Connection, 3/16" (2755L)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Flat Connector 5-Way Tester (57505)
- CURT Fish Wire for 3/8" Diameter Bolts (58390)
- CURT Electrical Trailer Adapter, 57241 (57241)
- CURT Magnetic Tow Lights (53200)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- Curt Trailer Wiring