Shop All Trailer Wiring
Curt
Brake Control Harness, 51342
Mfr # 51342
Zoro # G8654779
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
- For Use With Chevrolet Avalanche, Chevy Silverado, Chevrolet Tahoe, Suburban, GMC Sierra, GMC Yukon, Yukon XL, GMC Denali and Cadillac Escalade
Product Information
- Brand Curt
- MFR # 51342
- Zoro # G8654779
- UPC # 612314021345
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Item | Brake Control Harness,51342 |
Type | Brake Control Harness |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Includes | 24" of 12 Gauge Wire For Flexible installation |
For Use With | Chevrolet Avalanche, Chevy Silverado, Chevrolet Tahoe, Suburban, GMC Sierra, GMC Yukon, Yukon XL, GMC Denali and Cadillac Escalade |
Description
Brake Control Harness,51342
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 2 In, White (18800)
- AFTERMARKET Decal Set Fits Case 590 Super L EXT Extendahoe Backhoe Loader 590SL (DECALSET590SLEXT)
- OTC Stretch Belt Set, 7-3/4" L (7425)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXGO5RU2)
- CURT Electrical Trailer Adapter, 57040 (57040)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 5-Way Flat Trailer (57282)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- CURT Automotive Electrical Plug, 16 ga Wire (58032)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- CURT Butt Connectors, 22-18 Wire Gauge, PK100 (59421)
- TEKONSHA Tekonsha 3021-P Trailer Brake Control Wiring Harness - 2 Plugs, Dodge (3021-P)
- Curt Trailer Wiring