Shop All Trailer Hitches
Curt
Bearing Protectors/Covers, 1.98", PK2
Mfr # 22198
Zoro # G8654550
product price: $25.35
/pk 2, $12.68/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bearing Protectors and Covers
- Includes (2) Protectors; (2) Dust Covers
- Size (In.) 1.98"
Product Information
- Brand Curt
- MFR # 22198
- Zoro # G8654550
- UPC # 612314626793
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 1.98" |
Details
Type | Bearing Protectors and Covers |
Item | Bearing Protectors/Covers,1.98",Package Quantity 2 |
Includes | (2) Protectors; (2) Dust Covers |
Description
Bearing Protectors/Covers,1.98 In.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Flush Mount Gas Tank Vent 5/8" Hose - Straight (353210-1)
- GATES Hi-Power II Belts, B114 (B114)
- WEATHERTECH SunShade Full Vehicle Kit, TS1192K3 (TS1192K3)
- WIX FILTERS Fuel Water Separator Filter, Wix 33765 (33765)
- CURT Basket-Style Cargo Carrier, 60"x24" (18153)
- CURT Class 4 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (14005)
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15410 (15410)
- CURT Trailer Hitch, 2" Receiver, Class 3,13029 (13029)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- Curt Trailer Hitches